Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM206-20
- Zoro # G912377310
product price:Â
$
76.15
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/4 in
Bearing Insert Material
Steel
Flange Thickness
15/32 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHTM206-20
- Zoro #
- G912377310
- UPC #
- 808250113231
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Width
- 1.493 in
- Overall Height
- 4-7/16 in
Details
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.493in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.