Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL206-18NP
- Zoro # G614863951
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
5-13/16 in
Flange Thickness
9/16 in
Mount Hole Center-to-Center Length
4-39/64 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-18NP
- Zoro #
- G614863951
- UPC #
- 808250392957
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.