SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE
- Mfr # MUCNFL205-16RFB
- Zoro # G414860891
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Overall Height
1.339 in
Overall Width
1-29/64 in
Overall Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-16RFB
- Zoro #
- G414860891
- UPC #
- 808250207824
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Height
- 1.339 in
- Overall Width
- 1-29/64 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.