Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL6-18MZ2CEB
- Zoro # G512376836
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Material
PBT Thermoplastic
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Width
2-7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL6-18MZ2CEB
- Zoro #
- G512376836
- UPC #
- 808250148837
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 2-7/32 in
- Overall Height
- 1.193 in
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=2-7/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.