Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL1
- Zoro # G812375881
product price:Â
$
36.89
/ea
Key Features
Bearing Insert Material
Steel
Overall Length
81 mm
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
63.5 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL1
- Zoro #
- G812375881
- UPC #
- 808250101283
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Bore Diameter
- 12 mm
- Overall Height
- 14 mm
Description
a=81MM, e=63.5MM, t=2MM, b=14MM, s=7MM, C=59MM, F=49MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.