SINGLE ROW BALL BEARING - 1-1/8in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL6-18NPMZ2
- Zoro # G914860407
product price:Â
$
94.45
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Flange Thickness
15/32 in
Housing Material
Cast Iron
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL6-18NPMZ2
- Zoro #
- G914860407
- UPC #
- 808250337385
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 15/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 4-7/16 in
- Overall Height
- 3-3/32 in
- Overall Width
- 1.35 in
- Bore Diameter
- 1-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.