Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in ZINC NARROW SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # BFBL6-18MZ2CW
- Zoro # G012375841
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Housing Material
PBT Thermoplastic
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFBL6-18MZ2CW
- Zoro #
- G012375841
- UPC #
- 808250193950
- Country of Origin
- Japan
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Height
- 5-29/64 in
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-1/8 in
- Overall Length
- 5-29/64 in
- Overall Width
- 2-9/32 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=2-9/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.