SINGLE ROW BALL BEARING - 1-3/16in KANIGEN ACCU-LOC WHITE 3-BOLT FLANGE BRACKET
- Mfr # UEFBL206-19MZ20W
- Zoro # G912376900
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
1-7/8 in
System of Measurement
Inch
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFBL206-19MZ20W
- Zoro #
- G912376900
- UPC #
- 808250261932
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 3
Dimensions
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Length
- 5-29/64 in
- Flange Thickness
- 33/64 in
- Overall Width
- 1-45/64 in
- Bore Diameter
- 1-3/16 in
- Overall Height
- 5-29/64 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-45/64in, U=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.