Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL206-18MZ2W
- Zoro # G412375953
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
4-39/64 in
Housing Type
Oval
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL206-18MZ2W
- Zoro #
- G412375953
- UPC #
- 808250140572
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Width
- 1-5/8 in
- Bore Diameter
- 1-1/8 in
- Flange Thickness
- 33/64 in
- Overall Height
- 1.5 in
- Overall Length
- 5-13/16 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.