Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE OPN COV
- Mfr # UCNFL205MZ2CB
- Zoro # G014860987
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bore Diameter
25 mm
System of Measurement
Metric
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL205MZ2CB
- Zoro #
- G014860987
- UPC #
- 808250411153
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.