Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16 NARR SET SCREW CYL O.D. RUBBER CARTRIDGE
- Mfr # BRRCSM206-19
- Zoro # G611244913
product price:Â
$
44.45
/ea
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Length
2.835 in
Bore Diameter
1-3/16 in
Overall Width
1.429 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRRCSM206-19
- Zoro #
- G611244913
- UPC #
- 808250314782
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- Cartridge
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Length
- 2.835 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.429 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.