SINGLE ROW BALL BEARING - 1-5/16in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT207-21NPMZ2
- Zoro # G812376000
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9/16 in
Overall Height
1.689 in
Housing Type
Oval
Overall Length
6-1/8 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT207-21NPMZ2
- Zoro #
- G812376000
- UPC #
- 808250325511
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 9/16 in
- Overall Height
- 1.689 in
- Overall Length
- 6-1/8 in
- Bore Diameter
- 1-5/16 in
- Overall Width
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Description
A=6-1/8in, E=5-1/8in, G=9/16in, X=1-11/32in, S=35/64in, L=3-3/4in, Z=1-3/4in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.