Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-3/16'' WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCS206-19
- Zoro # G412309767
product price:Â
$
74.15
/ea
Key Features
Shaft Locking Type
Set Screw
Overall Width
1.268 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Flange Thickness
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS206-19
- Zoro #
- G412309767
- UPC #
- 808250121434
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.268 in
- Flange Thickness
- 15/16 in
- Overall Length
- 4-3/8 in
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 2.559 in
Description
a=4-3/8'', p=3-5/8'', e=2.559'', s=3/8'', J=1/4'', K=23/64'', g=15/16'', f=3.000'', Z=1.268'', Bi=1.500''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.