Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL306-19
- Zoro # G912376948
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
19/32 in
Housing Material
Cast Iron
Overall Length
7-1/8 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL306-19
- Zoro #
- G912376948
- UPC #
- 808250163144
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 19/32 in
- Overall Length
- 7-1/8 in
- Overall Height
- 3-35/64 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.732 in
- Mount Hole Center-to-Center Length
- 5-9/32 in
Description
a=7-1/8in, e=5-9/32in, g=19/32in, x=1-1/4in, s=29/32in, b=3-35/64in, Z=1.732in, Bi=1.693in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.