SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF5-15
- Zoro # G312377149
product price:Â
$
34.39
/ea
Key Features
Overall Height
3-3/4 in
Bearing Insert Material
Steel
Housing Type
Triangular
Housing Material
Steel
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPF5-15
- Zoro #
- G312377149
- UPC #
- 808250101887
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-3/4 in
- Overall Length
- 3-3/4 in
- Bore Diameter
- 15/16 in
Details
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Housing Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Description
a=3-3/4in, p=3in, t=0.079in, b=11/16in, s=11/32in, F=2-3/8in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.