Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL206-19C4HR23
- Zoro # G814863881
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.583 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
4-39/64 in
Housing Material
Cast Iron
Overall Length
5-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-19C4HR23
- Zoro #
- G814863881
- UPC #
- 808250323951
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 1.583 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Overall Height
- 3-1/8 in
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.