SINGLE ROW BALL BEARING - 1-3/16in KANIGEN ACCU-LOC BLACK 3-BOLT FLANGE BRACKET
- Mfr # UEFBL206-19MZ20B
- Zoro # G012376930
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
33/64 in
Bearing Insert Material
Steel
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
1-7/8 in
Bore Diameter
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFBL206-19MZ20B
- Zoro #
- G012376930
- UPC #
- 808250261925
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1-45/64 in
- Overall Height
- 5-29/64 in
- Overall Length
- 5-29/64 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-45/64in, U=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.