Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX06-19
- Zoro # G014863483
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1-3/16 in
Housing Material
Cast Iron
Housing Type
Oval
Mount Hole Center-to-Center Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFLX06-19
- Zoro #
- G014863483
- UPC #
- 808250475001
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 9/16 in
- Overall Height
- 3-3/4 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1-13/16 in
Details
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.