Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ206-19
- Zoro # G512376904
product price:Â
$
79.99
/ea
Key Features
Overall Length
5-19/32 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Height
3-17/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGCJTZ206-19
- Zoro #
- G512376904
- UPC #
- 808250115150
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5-19/32 in
- Overall Height
- 3-17/64 in
- Overall Width
- 1.854 in
- Mount Hole Center-to-Center Length
- 4.587 in
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 15/32 in
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
Description
a=5-19/32in, e=4.587in, g=15/32in, x=1-1/32in, s=0.453in, b=3-17/64in, J=0.118in, f=3.150in, Z=1.854in, L=1-29/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.