SINGLE ROW BALL BEARING - 1-3/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL206-19
- Zoro # G812376789
product price:Â
$
53.75
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Type
Oval
Flange Thickness
15/32 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL206-19
- Zoro #
- G812376789
- UPC #
- 808250107841
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 15/32 in
- Overall Height
- 3-3/32 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.524 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=15/32in, b=3-3/32in, Z=1.524in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.