SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT206-19
- Zoro # G012377418
product price:Â
$
63.49
/ea
Key Features
Overall Height
3-1/4 in
Housing Type
Oval
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT206-19
- Zoro #
- G012377418
- UPC #
- 808250313754
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 3-1/4 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1.583 in
- Bore Diameter
- 1-3/16 in
- Overall Length
- 5-9/16 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.583in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.