SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR206-19
- Zoro # G714854224
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Number of Mount Holes
3
Flange Thickness
15/32 in
Overall Length
4-39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR206-19
- Zoro #
- G714854224
- UPC #
- 808250234551
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 15/32 in
- Overall Length
- 4-39/64 in
- Overall Height
- 4-39/64 in
- Mount Hole Center-to-Center Length
- 3.957 in
- Overall Width
- 1-13/32 in
- Bore Diameter
- 1-3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.