Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLX5-16MZ2W
- Zoro # G312375787
product price:Â
$
63.59
/ea
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3 in
Shaft Locking Type
Set Screw
Overall Height
1.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLX5-16MZ2W
- Zoro #
- G312375787
- UPC #
- 808250314539
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
Description
A=3-3/4in, E=3in, G=7/16in, X=53/64in, S=23/64in, L=2-23/32in, Z=1-7/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.