Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE206-19
- Zoro # G212376525
product price:Â
$
74.79
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Length
4-7/16 in
System of Measurement
Inch
Housing Material
Cast Iron
Bore Diameter
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE206-19
- Zoro #
- G212376525
- UPC #
- 808250112791
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 13/16 in
- Overall Height
- 3-5/16 in
- Overall Width
- 1.35 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Description
a=4-7/16in, e=3-9/16in, g=13/16in, s=15/32in, b=3-5/16in, Z=1.350in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.