Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX206-19NP
- Zoro # G814858917
product price:Â
$
71.35
/ea
Key Features
Overall Length
4-7/16 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Flange Thickness
15/32 in
Housing Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX206-19NP
- Zoro #
- G814858917
- UPC #
- 808250313969
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Malleable Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 4-7/16 in
- Flange Thickness
- 15/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Width
- 1.35 in
- Overall Height
- 3-3/32 in
- Bore Diameter
- 1-3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.