SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL6-19CEW
- Zoro # G814861740
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
33/64 in
Mount Hole Center-to-Center Length
4-39/64 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNFL6-19CEW
- Zoro #
- G814861740
- UPC #
- 808250130030
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-3/16 in
- Overall Length
- 5-13/16 in
- Overall Width
- 2-7/32 in
- Overall Height
- 1.193 in
Details
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.