Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL206-19RFCEW
- Zoro # G914861268
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-13/16 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Shaft Locking Type
Set Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-19RFCEW
- Zoro #
- G914861268
- UPC #
- 808250366460
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Length
- 5-13/16 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1-5/8 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Flange Thickness
- 33/64 in
- Overall Height
- 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.