Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF202
- Zoro # G712376643
product price:Â
$
38.19
/ea
Key Features
Housing Type
Triangular
Shaft Locking Type
Eccentric Collar
Overall Length
81 mm
Bore Diameter
15 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF202
- Zoro #
- G712376643
- UPC #
- 808250102044
- Country of Origin
- Japan
- Housing Type
- Triangular
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
Description
a=81MM, p=63.5MM, t=2MM, b=14MM, s=7MM, F=49MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.