SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL206-19CW
- Zoro # G514861378
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
33/64 in
System of Measurement
Inch
Number of Mount Holes
2
Overall Length
5-13/16 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL206-19CW
- Zoro #
- G514861378
- UPC #
- 808250365685
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 33/64 in
- Overall Length
- 5-13/16 in
- Overall Width
- 1-5/8 in
- Overall Height
- 1.5 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-3/16 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.