Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL7CB
- Zoro # G112375765
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
130 mm
Overall Length
164 mm
Overall Height
32.9 mm
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL7CB
- Zoro #
- G112375765
- UPC #
- 808250248049
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Length
- 164 mm
- Overall Height
- 32.9 mm
- Flange Thickness
- 16.1 mm
- Overall Width
- 60.3 mm
- Bore Diameter
- 35 mm
Description
A=164MM, E=130MM, G=16.1MM, X=32.8MM, S=13MM, L=90MM, Z=60.3MM, B=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.