Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL206-19W
- Zoro # G812375720
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5-29/64 in
Housing Type
Triangular
Bore Diameter
1-3/16 in
Housing Material
PBT Thermoplastic
Overall Width
1-41/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL206-19W
- Zoro #
- G812375720
- UPC #
- 808250229666
- Country of Origin
- Japan
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Height
- 5-29/64 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1-41/64 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Length
- 5-29/64 in
- Flange Thickness
- 33/64 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-41/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.