Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL206-19
- Zoro # G812376918
product price:Â
$
89.75
/ea
Key Features
Bore Diameter
1-3/16 in
Flange Thickness
15/32 in
Housing Material
Cast Iron
Overall Width
1.413 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL206-19
- Zoro #
- G812376918
- UPC #
- 808250124008
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
Dimensions
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 15/32 in
- Overall Width
- 1.413 in
- Overall Height
- 3-3/32 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=15/32in, b=3-3/32in, Z=1.413in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.