SINGLE ROW BALL BEARING - 25MM EXTRA NARROW SET SCREW 2-BOLT FLANGE OPEN COVER
- Mfr # KFL005C
- Zoro # G812377137
product price:Â
$
66.99
/ea
Key Features
Overall Height
60 mm
Bearing Insert Material
Steel
Housing Material
Steel
Flange Thickness
8 mm
Mount Hole Center-to-Center Length
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL005C
- Zoro #
- G812377137
- UPC #
- 808250280681
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 60 mm
- Flange Thickness
- 8 mm
- Mount Hole Center-to-Center Length
- 75 mm
- Overall Length
- 95 mm
- Bore Diameter
- 25 mm
Description
a=95MM, e=75MM, g=8MM, x=16MM, s=10MM, b=60MM, V=32inM=50MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.