Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA206-19
- Zoro # G612375852
product price:Â
$
62.99
/ea
Key Features
Housing Material
Cast Iron
Overall Height
3-5/32 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA206-19
- Zoro #
- G612375852
- UPC #
- 808250111213
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-5/32 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.593 in
- Flange Thickness
- 35/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-43/64 in
Details
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Description
a=5-43/64in, e=4-39/64in, g=35/64in, x=1-7/32in, s=15/32in, s1=33/64in, s2=2-9/32in, b=3-5/32in, f=2-53/64in, Z=1.593in,Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.