Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL207-23
- Zoro # G512375884
product price:Â
$
62.19
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Height
13/16 in
Mount Hole Center-to-Center Length
3-15/16 in
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL207-23
- Zoro #
- G512375884
- UPC #
- 808250110513
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 13/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 4-15/16 in
Description
a=4-15/16in, e=3-15/16in, t=0.102in, b=13/16in, s=13/32in, C=3-11/16in, F=3-3/16in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.