SINGLE ROW BALL BEARING - 1-3/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT206-19
- Zoro # G712377060
product price:Â
$
65.15
/ea
Key Features
Bearing Insert Material
Steel
System of Measurement
Inch
Mount Hole Center-to-Center Length
4-19/32 in
Housing Material
Cast Iron
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT206-19
- Zoro #
- G712377060
- UPC #
- 808250109036
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 17/32 in
- Overall Height
- 3-1/4 in
- Overall Length
- 5-9/16 in
- Overall Width
- 1.577 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.577in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.