SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MBLFL4
- Zoro # G912376597
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Overall Width
28.7 mm
Number of Mount Holes
2
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLFL4
- Zoro #
- G912376597
- UPC #
- 808250353767
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
Dimensions
- Overall Width
- 28.7 mm
- Bore Diameter
- 20 mm
- Overall Length
- 90 mm
- Overall Height
- 24.7 mm
- Mount Hole Center-to-Center Length
- 71.5 mm
- Flange Thickness
- 11 mm
Description
A=90MM, E=71.5MM, G=11MM, X=20MM, S=10MM, L=63MM, Z=28.7MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.