SINGLE ROW BALL BEARING - 1-3/16in WIDE SET SCREW WHITE 3-BOLT FLANGE OPN COV
- Mfr # UCFBL206-19CW
- Zoro # G814855596
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/16 in
Number of Mount Holes
3
Housing Type
Triangular
Shaft Locking Type
Set Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL206-19CW
- Zoro #
- G814855596
- UPC #
- 808250383405
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/16 in
Details
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.