Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in KANIGEN SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL206-19MZ20B
- Zoro # G612375975
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Oval
Overall Length
5-13/16 in
Overall Width
1-5/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL206-19MZ20B
- Zoro #
- G612375975
- UPC #
- 808250409679
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5-13/16 in
- Overall Width
- 1-5/8 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Height
- 1.5 in
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-3/16 in
Details
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.