SINGLE ROW BALL BEARING - 1-3/16in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL6-19MZ2CB
- Zoro # G412376813
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Overall Width
2-7/32 in
Bearing Insert Type
Radial Ball
Flange Thickness
33/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL6-19MZ2CB
- Zoro #
- G412376813
- UPC #
- 808250148868
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 2-7/32 in
- Flange Thickness
- 33/64 in
- Overall Length
- 5-13/16 in
- Overall Height
- 1.193 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-3/16 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=2-7/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.