SINGLE ROW BALL BEARING - 1-3/16in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX206-19NPMZ2
- Zoro # G114858860
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Width
1.35 in
Housing Material
Malleable Iron
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFX206-19NPMZ2
- Zoro #
- G114858860
- UPC #
- 808250313976
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.35 in
- Overall Height
- 3-3/32 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 15/32 in
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.