Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/4 ZINC WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL209-28MZ2B
- Zoro # G011247637
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Overall Length
5-3/8 in
Overall Width
2-9/64 in
Bore Diameter
1-3/4 in
Flange Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL209-28MZ2B
- Zoro #
- G011247637
- UPC #
- 808250187003
- Country of Origin
- Japan
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 5-3/8 in
- Overall Width
- 2-9/64 in
- Bore Diameter
- 1-3/4 in
- Flange Thickness
- 3/4 in
- Mount Hole Center-to-Center Length
- 4-1/8 in
- Overall Height
- 5-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.