Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in ZINC SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # UCFL206-19NPMZ2RF
- Zoro # G514854349
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
5-13/16 in
Housing Type
Oval
Mount Hole Center-to-Center Length
4-39/64 in
Bore Diameter
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-19NPMZ2RF
- Zoro #
- G514854349
- UPC #
- 808250393442
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.583 in
- Flange Thickness
- 9/16 in
- Overall Height
- 3-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.