Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL206-19MZ2W
- Zoro # G512375877
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Width
1-5/8 in
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL206-19MZ2W
- Zoro #
- G512375877
- UPC #
- 808250140596
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1-5/8 in
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Height
- 1.5 in
- Overall Length
- 5-13/16 in
- Bore Diameter
- 1-3/16 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.