Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, B145, B, EPDM, 148 in, 0.66 in Top Width
- Mfr # B145
- Zoro # G916063097
product price:Â
$
57.49
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
B
Industry Number
B145
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B145
- Zoro #
- G916063097
- UPC #
- 072053291872
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- B
- Industry Number
- B145
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Color
- Black
- Belt Material
- SBR
- Application
- General Industry
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 148 in
- Rib Width
- 0.656 in
- Belt Trade Size
- B
- Nominal Length
- 148 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B145, Number of Bands 1, Outside Length 148 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.