SINGLE ROW BALL BEARING - 1-3/16in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL206-19MZ2W
- Zoro # G312377316
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-41/64 in
Bore Diameter
1-3/16 in
Housing Type
Triangular
Overall Height
5-29/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL206-19MZ2W
- Zoro #
- G312377316
- UPC #
- 808250176885
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-41/64 in
- Bore Diameter
- 1-3/16 in
- Overall Height
- 5-29/64 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Length
- 5-29/64 in
- Flange Thickness
- 33/64 in
Details
- Housing Type
- Triangular
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-41/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.