SINGLE ROW BALL BEARING - 1-3/4 NORMAL NARROW WIDTH ECCENTRIC COLLAR BRG INSERT
- Mfr # KH209-28
- Zoro # G911244934
product price:Â
$
59.79
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Diameter
1-3/4 in
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KH209-28
- Zoro #
- G911244934
- UPC #
- 808250113279
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- Bearing Insert
Dimensions
- Bore Diameter
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.