SINGLE ROW BALL BEARING - 2in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB210-32NPMZ2
- Zoro # G112375567
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Overall Width
2-9/64 in
Overall Length
7-1/2 in
Mount Hole Center-to-Center Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB210-32NPMZ2
- Zoro #
- G112375567
- UPC #
- 808250296637
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 2-9/64 in
- Overall Length
- 7-1/2 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Overall Height
- 7-1/2 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 2 in
Description
A=7-1/2in, H=2-15/16in, E=2-3/4in, J=1-5/8in, G=1/2in, X=1-1/2in, S=33/64in, L=4-5/8in, F=4in, Z=2-9/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.