SINGLE ROW BALL BEARING - 25MM ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL205MZ2B
- Zoro # G812377304
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Height
120.6 mm
Housing Material
PBT Thermoplastic
Bearing Insert Material
Steel
Bore Diameter
25 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL205MZ2B
- Zoro #
- G812377304
- UPC #
- 808250159383
- Country of Origin
- Japan
Dimensions
- Overall Height
- 120.6 mm
- Bore Diameter
- 25 mm
- Flange Thickness
- 11.4 mm
- Overall Length
- 120.6 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Overall Width
- 41.2 mm
Details
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
Description
A=120.6MM, H=46MM, E=41.3MM, J=28.6MM, G=11.4MM, X=34MM, S=10.7MM, L=70MM, F=63.5MM, Z=41.2MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.