Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/4in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL209-28C4HR5
- Zoro # G514855100
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Width
2.055 in
Number of Mount Holes
2
Overall Length
7-3/8 in
Bore Diameter
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL209-28C4HR5
- Zoro #
- G514855100
- UPC #
- 808250176472
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2.055 in
- Overall Length
- 7-3/8 in
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
- Flange Thickness
- 23/32 in
- Overall Height
- 4-1/4 in
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.